TIRE MOUNT/DEMOUNT COMPOUND 25LBS
890.1225
- UNSPSC 25172500
Delivery
In stock delivery from our warehouses.
0 Review(s)
This style of mounting paste has long been used to lubricate beads on truck tires by applying it around the bead with a glove. It is also being used as a packing compound to fill the void between the rim and bead to assist in the inflation of a truck tire.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 10:26 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 25 lbs |
| EAN | 4050641260895 |
Features
| Makes tire mounting/demounting easier |
| Protects tire beads from damage and helps beads to seat properly |
| This non-toxic and environmentally friendly compound also contains rust inhibitors |
| Once the bead is seated, the excess material is returned to the bucket |
| Can be diluted and used on passenger tires with a swab |
Instructions
| Leave as-is, and apply to truck tires around the bead with a glove. Can be mixed one part compound to four parts water for passenger cars. Always mount and demount tires from the narrow side of the rim. |
| Mounting directions: Make sure the tire beads and wheel are clean and free from debris. Using a swab or brush, apply compound to both tire beads and rim edges, all around the wheel. |
| Demounting directions: Break beads from the rim. Using a swab or brush, apply compound to both tire beads and rim edges, all around the wheel. |
Documents & Videos
Review(s)
Product not yet rated.